Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Mobile MINI-1.75 Pallet Truck 4500 Lb. Capacity 27 x 32
Availability: Usually ships in 21 to 24 days Stock No:WB986005
Price: $1,129.00
Product Information
MOBILE LOW PROFILE PALLET TRUCK
Mobile pallet trucks feature a leak-proof hydraulic pump with a piston dust cap, improved bell crank design, and one-piece, formed channel steel tapered forks to provide greater strength. Truck features computer welds and a powder coat paint finish making it as aesthetically pleasing as it is functional. 200° steer radius provides excellent maneuverability. Unique 3 position (raise, neutral, lower) handle is designed to be operated with left of right hand and is free of pinch points. Self-lubricating high-impact bushings and lubrication fittings at all pivot points offer improved maintenance capabilities. Rolls smoothly with polyurethane wheels and steel load rollers. 1 Year Limited Warranty.
The Mobile MINI Pallet Jack features a 1-3/4" lowered height for handling conventional pallets, skids and containers that are too low for a standard pallet truck.
Product Specifications
LENGTH INCHES
32
WIDTH INCHES
27
CAPACITY LBS
4500
COLOR FINISH
Red
ASSEMBLY
Assembled
BRAND
Mobile
CONSTRUCTION
Steel
FORK WIDTH INCHES
6-1/2
LOAD WHEELS
1-3/4" Steel
LOWERED HEIGHT INCHES
1-3/4
RAISED HEIGHT INCHES
5-1/2
STEER ARC DEGREES
200
STEER WHEELS
7" Polyurethane
TYPE
Mobile MINI-1.75
WEIGHT LBS
180
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700