1.888.978.7759
46" Square Expanded Metal Picnic Table Green

Availability: Usually ships same day.
Item #: WB277151GN
qty Price
1-2 $581.00 ea.
3+ $550.00 ea.

Product Information
PREMIUM PORTABLE METAL MESH PICNIC TABLES
46" Square Picnic Table
Portable Metal Mesh Picnic Tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. Picnic Tables are made using heavy-gauge metal mesh with a green thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top is 29-1/2"H. Benches measure 12"D x 16-1/2"H. Table top features a 2" diameter opening to accept an umbrella with a pole of up to 1-1/2" diameter. 7 Year Limited Warranty.

Product Specifications
LENGTH INCHES 81
WIDTH INCHES 81
HEIGHT INCHES 29-1/2
COLOR FINISH Green
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
DESCRIPTION 46" Square Picnic Table
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 277151GN
MODEL 277151GN
NUMBER OF SEATS 4
SEAT LENGTH INCHES 38
SEAT WIDTH INCHES 12
SEAT HEIGHT INCHES 16-1/2
TABLE LENGTH INCHES 46
TABLE WIDTH INCHES 46
TYPE Expanded Metal
TOP CONSTRUCTION Steel
STYLE Standard
SHAPE Square

Photo Gallery
46 in. Square Picnic Table Green 46 in. Square Picnic Table Green 46 in. Square Picnic Table Green 46 in. Square Picnic Table Green
46 in. Square Picnic Table Green 46 in. Square Picnic Table Green 46 in. Square Picnic Table Green

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: March 17, 2014
Reviewed by: ed (GILMER,TX)
Customer Rating:
Better than expected
These tables arrived in a timely manner and the quality was better than I expected. Will buy them again
Reviewed On: April 17, 2012
Reviewed by: Jim Ledger (Quincy Florida)
Customer Rating:
Picnic Tables
Since we installed the units I have had many comments on the quality and how nice the units are. Our associates love them. I've had several associates ask where we got them from and how much they cost with the intent of buying their own. Great item and I would recommend to anyone.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700