Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
50 Person Refill Kit
Availability: Usually ships same day Stock No:WB436568
Quantity Discount
QTY
Price
1-3
$19.75 ea.
4+
$17.78 ea.
Product Information
GLOBAL FIRST AID KITS 50-Person Refill Kit
Global first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. Helps refill kits and cases for 50-person first aid kits. Kit includes 4 oz. eyewash, (100) 1" x 3" plastic strips, 10 antiseptic towelettes, (10) 3" x 3" sterile gauze pads, non-sterile triangle bandage, 2"W x 5 yard non-sterile conforming gauze, 2 pairs of latex gloves, 4-1/2" wire scissors, disposable tweezers, 5" x 9" ABD sterile, 5 alcohol prep pads, 5 ammonia wipes, 5 insect sting relief wipes, 6 burn cream packs with Lido, 4 eyepads, (4) 4" x 4" sterile gauze pads, 2 rolls of 1/2"W x 2.5 yard adhesive tape, 2 small ice packs, 12 non-aspirin tablets, 12 aspirin tablets and a first aid handbook.
Product Specifications
LENGTH INCHES
11.375
WIDTH INCHES
10-1/2
DEPTH INCHES
8
HEIGHT INCHES
5
BRAND
GLOBAL
TYPE
50 PERSON REFILL
WEIGHT LBS
3.80
CASE MATERIAL
--
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700