Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
46"W x 60"L Chair Mat for Hard Floor, Rectangular
Availability: Usually ships same day Stock No:WB250799R
Price: $55.95
Product Information
HARD FLOOR CHAIR MATS
These hard floor chair mats are great for office hard wood floors and uncarpeted areas. Office chair mats feature the same durable quality of standard chair mats with the benefits of keeping your hard floors clean, neat and safe. Desk chair mats prolong the life of valuable flooring by protecting against chair caster wear and tear. Office chair mats help make chair maneuvering easy. Durable vinyl chair mats withstand heavy traffic and feature an anti-skid textured top and bottom. These hard floor mats do not have cleats or anchor points to protect your hard floors. Perfect for low pile carpet. Folds in half for easy handling. 46" x 60" x 1/10" thick. Lifetime Limited Warranty.
Product Specifications
LENGTH INCHES
60
WIDTH INCHES
46
ASSEMBLY
Assembled
BRAND
Aleco
LIP LENGTH INCHES
--
LIP WIDTH INCHES
--
MODEL
250799R
SHAPE
Rectangular
THICKNESS INCHES
1/10
Photo Gallery
Customer Reviews
Avg. Review Rating:5 Reviews
Reviewed On: April 23, 2013
Reviewed by: Reagan (Decatur, IN)
Customer Rating :
Mats were ok
Mats are ok. 2 of the 3 I ordered were torn on one side of the fold. But they work for what we need them for so no complaints other than that. And I know that the fold is for less shipping cost which is wonderful!
Reviewed On: November 23, 2012
Reviewed by: Adam Landry (Louisiana)
Customer Rating :
Chair mat for laminate wood floor
The chair mat looks nice. My only fear is that because there is a seam down the center of the mat, which is right where the chair rollers go, will not last. I am afraid it will seperate because it does not look sturdy in the seam. - <span class="pm_comment">*** Global Comment: There is a seam so the product can ship folded and not rolled. The chair mats do not break at the seam.***</span>
Reviewed On: March 26, 2012
Reviewed by: Bonnie Legare (Tavares, Fl. 32778)
Customer Rating :
Floor protectors
I;m using your office protectors under my macaws cages to protect my floors.
They are working beatifully.
Reviewed On: February 22, 2012
Reviewed by: stewart kelley (owensboro ky)
Customer Rating :
chair floor mats
Totally unsatisfactory!!!!! Large cracks in the seams of the folded mats!! Had to pick up and return to Global.<span class="pm_comment">*** Global Comment: The chair mats are folded. During storage and transit in colder weather, the mats may become stiffer than normal. We instruct the customer by way of a paper insert in each carton, particularly in winter weather, to allow the mat to heat up to normal room temperature before trying to unfold and installing the product under their chair. We will contact customer to see if we can offer a solution.
***</span>
Reviewed On: December 05, 2011
Reviewed by: Dennis Schilling (Ritzville WA)
Customer Rating :
Chair mat review
Seems good so far. Am wondering if the seam in the middle will be a problem in the future. Unknown at this point.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700