Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Round Cigarette Urn w/ Aluminum Bowl - 13-1/2" Tan
Availability: Usually ships in 19 to 22 days Stock No:WBB455551
Price: $222.95
Product Information
Round Concrete Cigarette Urn with Aluminum Bowl
Steel-reinforced cigarette urns are versatile and offer flexible placement in high traffic areas such as businesses, state and federal organizations, parks and recreation departments, and residential complexes, patios and gardens. High-quality concrete construction provides years of durable service with minimal maintenance, while adding value to your property. Aluminum bowl provides a sleek container for ash and cigarette butts. Tan color finish. Dimensions: 13-1/2" x 24-1/2".
Product Specifications
WIDTH INCHES
--
DEPTH INCHES
--
CAPACITY GALLONS
--
COLOR FINISH
Tan
CONSTRUCTION
Concrete
DESCRIPTION
Cigarette Urn
DIAMETER INCHES
13-1/2
HEIGHT INCHES
24-1/2
PACKAGE QUANTITY
1
TYPE
Round
LINER
Aluminum
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700