Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Breckenridge Series 32 Gal. Metal Waste Receptacle w/Dome Top & Snuffer -Bronze
Availability: Usually ships in 19 to 22 days Stock No:WBB455556
Price: $1,162.00
Product Information
Breckenridge Series 32 Gal. Metal Waste Receptacle w/ Dome Top & Snuffer - Bronze
Made of all-welded, high quality steel with powder coated paint for long lasting durability. Designed to collect waste in high traffic areas. Open top lid provides access. Side opening allows for easy waste removal. Dome top protects receptacle from environmental elements. Includes rigid plastic liner. Color is Bronze. Diameter is 31". Capacity is 32 gallons. Height is 45-5/8".
Product Specifications
WIDTH INCHES
--
HEIGHT INCHES
45-5/8
COLOR FINISH
Bronze
CONSTRUCTION
Steel
LID
Dome
PACKAGE QUANTITY
1
TYPE
Breckenridge w/ Snuffer
DESCRIPTION
Receptacle
DIAMETER INCHES
31
CAPACITY GALLONS
32
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700