Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Avenue Series 32 Gal. Metal Waste Receptacle - Bronze
Availability: Usually ships in 19 to 22 days Stock No:WBB455587
Price: $1,080.00
Product Information
Avenue Series Metal Waste Receptacle 32 Gallon Receptacle Avenue Series Metal Waste Receptacles enhance any indoor and outdoor setting. The all-welded, high quality steel construction is finished with a lustrous powder coated paint that is both appealing and rugged. 32 gallon capacity makes this ideal for high traffic areas such as businesses, state and federal organizations, restaurants, parks, city streets and commercial and residential facilities. Open top lid allows for easy access. Features hidden side door for easy waste removal. Includes rigid plastic liner. Bronze color finish. Dimensions: 25" x 33-1/4".
Product Specifications
WIDTH INCHES
--
HEIGHT INCHES
33-1/4
COLOR FINISH
Bronze
CONSTRUCTION
Steel
LID
Open
MANUFACTURERS PART NUMBER
AVE24 Bronze
PACKAGE QUANTITY
1
TYPE
Avenue
CAPACITY GALLONS
32
DIAMETER INCHES
25
DESCRIPTION
Receptacle
BRAND
Petersen Manufacturing Co
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700