1.888.978.7759
Aluminum Big Box Storage, Transit Container- 48 x 22 x 24

Availability: Usually ships in 7 to 10 days
Item #: WBB455944
List Price: $690.00 Save: up to 17%
Price: $573.00

Product Information
Aluminum Big Box Storage, Transit Container- 48 x 22 x 24

The 1400 Series Chests are constructed from 0.090 Aluminum with all corners and seams pulse MIG welded for ultimate yield strength. The case shell has a continuous 3/4" flange that surrounds the opening to provide rock solid dimensional stability. A fully overlapping lid with a neoprene gasket provides a weather resistance seal. The lid, two heavy duty steel end handles on each end, one padlock center hasp with 4 twist latch locking points (two on the 24" and 36" length chests), and all other hardware are attached to the case by solid aluminum rivets to provide years of service. This design provides one of the lightest weight per volume storage solutions in the industry while reaping the tough and durable benefits of its all aluminum construction.

Custom sizes, colors and designs are available, call for details.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 22
HEIGHT INCHES 24
CAPACITY CUBIC FEET 14.70
ASSEMBLY Assembled
BRAND Aluminum Case Co
COLOR FINISH Mill Finish Aluminum
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER 1448
PACKAGE QUANTITY 1
PRODUCT GROUP Bulk Containers
TYPE 1400 Series
WEIGHT LBS 54.0
LIMITED WARRANTY 1 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700