1.888.978.7759
Aluminum Carry Case With Foam Insert - 18 x 13 x 4

Availability: Usually ships in 7 to 10 days
Item #: WBB455946
List Price: $180.00 Save: up to 19%
Price: $145.95

Product Information
Aluminum Carry Case With Foam Insert - 18 x 13 x 4

The C Style line case shells are constructed from 0.040 (24" and larger) aluminum to provide the ultimate in strength and durability while keeping weight to a minimum. Each case uses riveted construction and tongue-and-groove design along the entire aluminum joining edge for precise cover-to-bottom alignment. Cases feature rounded steel corners and bumpers for safety, tubular steel carry handle (black plastic on Model 184 and smaller), continuous hinge (butt hinges on Model 184 and smaller), twin cover stays (on 18" and larger) and locking draw latches. Your equipment and supplies can be further protected with a full foam insert (1/2" top and bottom - 1" layers throughout) that you can cut to meet your needs. A true solid all aluminum case solution!

Custom sizes, colors and designs are available, call for details.

Product Specifications
LENGTH INCHES 18
WIDTH INCHES 13
HEIGHT INCHES 4-3/16
CAPACITY CUBIC FEET 0.54
ASSEMBLY Assembled
BRAND Aluminum Case Co
COLOR FINISH Mill Finish Aluminum
CONSTRUCTION Aluminum
INSIDE HEIGHT INCHES 4-1/8
INSIDE LENGTH INCHES 17-3/4
INSIDE WIDTH INCHES 12-11/16
MANUFACTURERS PART NUMBER 184-2
PACKAGE QUANTITY 1
PRODUCT GROUP Cases
TYPE Aluminum Case W/ Foam Insert
WEIGHT LBS 5
LIMITED WARRANTY 1 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700