Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Elektrimax Stainless Steel Footless 230/460V 56C 3ph 0.33HP 3600RPM Motor

Elektrimax Stainless Steel Footless 230/460V 56C 3ph 0.33HP 3600RPM Motor
Availability: Out of stock, please check back soon.
Stock No: WBB456187
Price: $243.95


Product Information
Elektrimax Stainless Steel Footless 230/460V 56C 3ph 0.33HP 3600RPM Motor

Elektrimax Stainless Steel motors are a continuous duty motor washdown motor designed to meet the severe duty sanitation requirements of food-grade and high pressure washdown applications. Elektrimax Stainless Steel motors are ideal for pharmaceutical, food and beverage, processing and packaging industries.

Features:

  • Ideal for pharmaceutical, food and beverage, processing and packaging industries
  • Inverter Duty Rated 3:1CT and 5:1VT
  • 1.15 service factor and IP55 degree of protection
  • Design C continuous duty motor
  • 300 series stainless steel construction
  • Anti-corrosion coating applied
  • 1-Year Warranty

Click here to see our full selection of Motor Controls and Drives.

Product Specifications
HORSEPOWER 0.33
ENCLOSURE TENV
FRAME 56C
MOUNTING Footless
RPM 3600
PHASE 3
VOLTAGE 230/460V
HERTZ 60
SERVICE FACTOR 1.15
ODE BEARING 6205
DE BEARING 6205
FULL LOAD AMPS 1.16/0.58
INSULATION CLASS F
NOISE Lp Db 8.9
NOMINAL RPM 3400
C-DIMENSION INCHES 8.9
PRODUCT LINE Elektrimax
NEMA DESIGN C
MANUFACTURER PART # 39CR-3-.33-36
PRODUCT GROUP Stainless Steel
FAN GUARD Stainless Steel
PROTECTION DEGREE IP55
LOCK ROTOR AMPS % [460V] 568
WINDING CONNECTION Double Wye / Wye
JUNCTION BOX Stainless Steel



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700