1.888.978.7759
Arrow Shed Salem 10' x 8'

Availability: Usually ships in 5 to 8 days
Item #: WBB457108

with FREE shipping today! (within the contiguous US)

List Price: $511.25 Save: up to 24%
Price: $386.95

Product Information
Arrow Shed Salem 10' x 8'

Our mid-wall braced Salem is on of the most economical full-sized storage buildings we offer. Designed to meet a broad range of storage needs, the Salem is perfect for storing lawn and garden equipment, pool accessories, bicycles and other seasonal items large and small. Easy to assemble. All Arrow storage buildings with Electro-Galvanized Steel are backed by a 12-year Limited Warranty.

Product Specifications
COLOR FINISH Taupe Roof / Eggshell Walls
FOUNDATION WIDTH FEET 10' 1"
FOUNDATION DEPTH FEET 7' 8-3/4"
ASSEMBLY Unassembled
BRAND Arrow Sheds
CAPACITY CUBIC FEET 401
CAPACITY SQUARE FEET 74
CONSTRUCTION Electro-Galvanized Steel Finish
DOOR DIMENSIONS 4' 7-1/2" x 4' 10"
INSIDE DEPTH FEET 7' 6"
INSIDE WIDTH FEET 9' 10-1/4"
LIMITED WARRANTY 12 Year
MANUFACTURERS PART NUMBER SA108
NOMINAL DEPTH 8'
NOMINAL WIDTH 10'
INSIDE PEAK HEIGHT FEET 5' 9-5/8"
OUTSIDE SIDEWALL HEIGHT FEET 5'
STYLE Salem
WEIGHT LBS 189

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700