Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Mobile Fume Hood Station
Availability: Usually ships in 40 to 43 days Stock No:WBB457216
Quantity Discount
QTY
Price
1-2
$11,413.00 ea.
3+
$10,695.00 ea.
Product Information
A versatile fume hood that can be used in multiple classrooms. This ductless fume hood has an all-inclusive filter that handles liquids, gasses and solid chemicals. This unit is so flexible, it does not require ducting (saves energy) and plugs into an ordinary outlet. The fume hood part of the unit is enclosed by 5/16" thick acrylic so a teacher can demonstrate while students surround the hood. The metallic parts are anti-corrosion metallic alloy protected by a thermo-hardened anti-acid polymer coating. The hood internal dimensions are 30-1/8"W x 21-1/4"D x 33-3/4"H; external dimensions are 31-1/2"Wx29"DX47.5"H. Overall dimensions are 32.38"WX29"DX83.625"H. Unit comes with a air flow meter, flow monitor, sampling port, programmable timer, energy ports, one filter (2 year average life) and list of approved chemicals. Fume hood comes standard with an internal light fixture. The fume hood is mounted to a 32.38"D x 25.25"Wx 36"H oak cabinet. It provides an easy way to move the fume hood within a room or school. It rolls easily on 4" casters and has two drawers, two pull-out lipped shelves lined with a chemical resistant liner. Unit is finished in natural oak with an earth-friendly chemical resistant UV finish.
Product Specifications
WIDTH INCHES
32-1/2
DEPTH INCHES
29-1/2
HEIGHT INCHES
82
CAPACITY LBS
500
BRAND
Diversified Woodcrafts
PACKAGE QUANTITY
1
LIMITED WARRANTY
Limited Lifetime
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700