Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Securall® Extra Shelf for Cabinets 43" Wide White
Availability: Usually ships in 10 to 13 days Stock No:WBB458742
Price: $78.95
Product Information
Securall® Extra Shelf for Cabinets 43" Wide White
This Extra Shelf is for use with all Securall® 75 Gallon Cabinets. Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble.
Product Specifications
WIDTH INCHES
39-5/8
DEPTH INCHES
26
HEIGHT INCHES
--
CAPACITY GALLONS
--
COLOR FINISH
White
ADJUSTABLE SHELVES
--
ASSEMBLY
Assembled
BRAND
Securall Products
CONSTRUCTION
Steel
DOOR TYPE
--
FIXED SHELVES
--
MANUFACTURERS PART NUMBER
S4-05White
PACKAGE QUANTITY
1
SHELF CAPACITY LBS
500
TYPE
Shelf
WEIGHT LBS
21
APPROVAL/REGULATIONS
--
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700