Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Securall® 120-Gallon, Manual Close, Vertical Flammable Drum Cabinet Blue
Availability: Usually ships in 10 to 13 days Stock No:WBB458763
Price: $1,257.00
Product Information
Securall® 120-Gallon, Manual Close, Vertical Flammable Drum Cabinet Blue
Keep Flammable Liquids close to the work area in a safe and organized way while limiting employee exposure with Securall® Safety Storage Cabinet. Cabinets are designed to meet safety requirements for the handling of Flammable Liquids.The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA Code 30 and FM approved.
Finished in 2-part urethane
Galvanized steel shelving
Double wall construction with 1 ½" air space
Flush mounted locking handle
Static grounding bolt current OSHA compliant
Reinforced 18-gauge all-welded construction
3-point self latching (Non Sparking) doors.
Continuous piano hinge
Large Warning label
Adjustable zinc plated leveling legs
Two 2" vents with flash arrestors
Leak proof sill 2" deep
Product Specifications
WIDTH INCHES
56
DEPTH INCHES
31
HEIGHT INCHES
65
CAPACITY
(2) 55 Gal. Drum , (2) 5 Gal..Can
CAPACITY GALLONS
120
COLOR FINISH
Blue
ADJUSTABLE SHELVES
1
ASSEMBLY
All Welded
BRAND
Securall Products
CONSTRUCTION
Steel
DOOR QUANTITY
2
DOOR TYPE
Manual Close
HANDLE TYPE
Flush Paddle
MANUFACTURERS PART NUMBER
V1110Blue
OPENINGS
2
PACKAGE QUANTITY
1
SHELF CAPACITY LBS
500
STYLE
Vertical
TYPE
Flammable Can Cabinet
WEIGHT LBS
581
APPROVAL/REGULATIONS
FM, OSHA Compliant, and Meets NFPA 30
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700