All the same features of a safety cabinet in Stainless Steel! Securall® offers low contaminant stainless steel cabinets for storage in controlled environment and cleanroom applications such as hospitals and laboratories. Durable (18-gauge) 304 brushed stainless steel cabinets are equipped with adjustable shelves, flush mounted stainless steel locking handle and vents. Cabinets are also equipped with four adjustable, stainless steel legs and heavy gauge, stainless steel piano hinges. All Stainless Steel Cabinets meet OSHA and NFPA Code 30 Regulations, all models listed are FM Approved.
Flush mounted stainless steel door locking handle.
Static grounding bolt Current OSHA compliant.
Two 2" Stainless steel vents with flash arrestors.
Adjustable stainless steel leveling legs.
Leak proof sill 2" deep.
Large Warning label
Product Specifications
WIDTH INCHES
43
DEPTH INCHES
18
HEIGHT INCHES
65
CAPACITY GALLONS
45
COLOR FINISH
Stainless Steel
ADJUSTABLE SHELVES
2
ASSEMBLY
All Welded
BRAND
Securall Products
CONSTRUCTION
Stainless Steel
DOOR QUANTITY
2
DOOR TYPE
Manual Close
FIXED SHELVES
--
MANUFACTURERS PART NUMBER
A145-SS
OPENINGS
3
PACKAGE QUANTITY
1
SHELF CAPACITY LBS
500
WEIGHT LBS
445
APPROVAL/REGULATIONS
FM, OSHA Compliant, and Meets NFPA 30
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700