1.888.978.7759
Securall® 45-Gallon Self-Close, Pesticide Cabinet Md Green

Availability: Usually ships in 10 to 13 days
Item #: WBB459204
List Price: $1,019.00 Save: up to 24%
Price: $771.00

Product Information
Securall® 45-Gallon Self-Close, Pesticide Cabinet Md Green

Pesticide Cabinet provides safe, secure and controlled storage for pesticide products. Farms, nurseries, parks and recreation facilities can safely store pesticide chemicals and equipment. Helps restrict the handling of pesticides to those who have been appropriately trained and authorized per EPA/WPS. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets are FM approved and comply with current OSHA regulations and are designed in accordance with the standards of NFPA.

  • Finished in 2-part urethane
  • Galvanized steel shelving
  • Double wall construction with 1 ½" air space
  • Flush mounted locking handle
  • Static grounding bolt current OSHA compliant
  • Reinforced 18-gauge all-welded construction
  • 3-point self latching (Non Sparking) doors.
  • Continuous piano hinge
  • Large Warning label
  • Adjustable zinc plated leveling legs
  • Two 2" vents with flash arrestors
  • Leak proof sill 2" deep
Product Specifications
WIDTH INCHES 43
DEPTH INCHES 18
HEIGHT INCHES 67
CAPACITY GALLONS 45
COLOR FINISH Md Green
ADJUSTABLE SHELVES 2
ASSEMBLY All-Welded
BRAND Securall Products
CONSTRUCTION Steel
DOOR QUANTITY 2
DOOR TYPE Self Close, Safe-T-Door
HANDLE TYPE Flush Paddle
MANUFACTURERS PART NUMBER AG345Md Green
OPENINGS 3
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 500
TYPE Pesticide Cabinet
WEIGHT LBS 357
APPROVAL/REGULATIONS FM Approved, NFPA Code 30, OSHA

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700