1.888.978.7759
Securall® High Security Cabinet, Digital Lock,Carpet-Lined Shelves,Ag Green

Availability: Usually ships in 10 to 13 days
Item #: WBB459256
List Price: $1,059.00 Save: up to 13%
Price: $917.00

Product Information
Securall® High Security Cabinet, Digital Lock,Carpet-Lined Shelves,Ag Green

When you have a need for additional firearm security, these cabinets will accommodate and protect your weapons from unauthorized use, fire and theft. Cabinets are constructed of heavy 18 gauge steel with 1 ½" air space throughout, double wall construction, and aesthetically pleasing radial corner edging. Two-door design provides for safe and easy access by eliminating the problem of obstructed aisles, cabinet instability and tipping associated with large single door units. All models equipped with a Group I Rated manipulation-proof LaGard Electronic Combination Lock. Its fully programmable smooth touch keypad and Brass Plated "Lever" handle allow you quick access to your valuables. Shelves are 18-gauge galvanized steel and lined with fire retardant carpeting. 200 lb. capacity. Painted in High Gloss Metallic polyurethane

Product Specifications
WIDTH INCHES 34
DEPTH INCHES 18
HEIGHT INCHES 65
CAPACITY --
ADJUSTABLE SHELVES 4
ASSEMBLY All-Welded
BRAND Securall Products
COLOR FINISH Ag Green
CONSTRUCTION 18 Gauge Steel
DOOR QUANTITY 2
DOOR TYPE Manual Close with Digital Lock
INTERIOR CONFIGURATION 4 Carpet-Lined Shelves
MANUFACTURERS PART NUMBER SR001Ag Green
OPENINGS 5
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 200
STYLE High Security Series
TYPE High Security Digital Lock Storage Cabinet
WEIGHT LBS 303

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700