Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
8' Ring Pattern Bench - Black
Availability: Usually ships in 15 to 18 days Stock No:WBB460920
Quantity Discount
QTY
Price
1-2
$1,019.00 ea.
3+
$976.00 ea.
Product Information
Leisure craft has developed a new ring pattern bench to match our existing SC32 ring receptacle. The ring motif carries through on both fixtures and provides opportunity to match the receptacle to a bench. This bench is available in 4, 6 and 8 foot lengths and will add color to any park or streetscape. 11 gauge steel. Cast iron legs 1-1/2" wide by 1-1/2" thick. Thermoplastic finish. Pre-drilled mounting holes.
Product Specifications
LENGTH INCHES
96
WIDTH INCHES
27-7/16
HEIGHT INCHES
33-1/8
COLOR FINISH
Black
BRAND
Leisure Craft
CONSTRUCTION
Steel
FRAME COLOR
Black
FRAME CONSTRUCTION
Steel
SEAT LENGTH INCHES
94
SEAT WIDTH INCHES
17-1/2
SEAT HEIGHT INCHES
16-7/8
TYPE
Backed Bench with Arms
STYLE
Special Design
MOUNT TYPE
Surface
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700