1.888.978.7759
6' Expanded Picnic Table In-Ground Mount, Child's Size - Multi Colors

Availability: Usually ships in 10 to 13 days
Item #: WBB460942
qty Price
1-2 $572.00 ea.
3+ $548.00 ea.

Product Information
6' Rectangular Multicolored Picnic Table - Expanded Metal - In-Ground Mount

This 72"L x 62"W x 24-1/4"H children's picnic table is solidly constructed for long lasting durability and dependability. Table top and benches are made of 9 gauge expanded metal. Criss-cross pattern eliminates rain and snow build-up, allows liquids to flow-through and minimizes dust accumulation. Framing is made using black powder coated galvanized steel tubular legs for superior strength. Thermoplastic coating helps minimize maintenance, deter vandalism and withstand harsh weather conditions. Table top has a 1-3/4" diameter umbrella opening. In-Ground Mount allows permanent installation in fresh, wet cement or can be installed in grass or soil surfaces.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 62
HEIGHT INCHES 24-1/4
COLOR FINISH Multi Colors
BRAND Leisure Craft
CONSTRUCTION Steel
DESCRIPTION 6' Expanded Picnic Table
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER T6XPIG-CHILD
SEAT LENGTH INCHES 72
SEAT WIDTH INCHES 11-1/2
SEAT HEIGHT INCHES 11-3/4
TABLE LENGTH INCHES 72
TABLE WIDTH INCHES 30
TABLE HEIGHT INCHES 24-11/16
TYPE Expanded Metal
TOP CONSTRUCTION Steel
STYLE Standard
SHAPE Rectangular
MOUNT TYPE In-Ground

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700