1.888.978.7759
iTeach Super Short Throw Projector Arm 16" To 29"

Availability: Usually ships in 2 to 5 days
Item #: WBB461106
Price: $261.95

Product Information
iTeach Super Short Throw Projector Arm 16" To 29"

The revolutionary iTeach™ makes virtually any interactive whiteboard mobile and height adjustable. Meets ADA requirements and Architectural Barriers Act Accessibilities guidelines. Accommodates boards up to 2" thick. UL-approved electric system allows for 20" of smooth height adjustment from 12" at the bottom to 84" at the top. Three projector arms available. Stability tested up to 25 lbs at full extension. Please specify the arm you need when ordering. Available separately or together with the iTeach™. Optional sidewing table for your laptop mounts on either side. Optional shelf for speakers or video conferencing equipment. Optional electrical assembly mounts to the back and has three outlets and a 25' cord. 10 year guarantee. Watch the iTeach video on YouTube. TAA compliant.

Watch Video Below


Product Specifications
WIDTH INCHES 9-5/8 to 23
DEPTH INCHES --
HEIGHT INCHES --
COLOR FINISH Silver
BRAND Balt®
CONSTRUCTION Steel
DESCRIPTION iTeach Super Short Throw Projector Arm
MANUFACTURERS PART NUMBER 66601
STYLE Interactive

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700