1.888.978.7759
Supco Pressure Switch - 40 PSI Open 80 PSI Closed

Availability: Usually ships in 3 to 6 days
Item #: WBB461444
Price: $15.75

Product Information
Supco Pressure Switch - 40 PSI Open 80 PSI Closed

  • Low Pressure SPST open on pressure fall
  • Condenser Fan Cycling SPST open on pressure rise
  • 1/4" SAE Female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC)
  • Small size and light weight for direct mounting
  • Excellent set point repeatability/stability
  • Pressure Range: 0 to 650 PSI
  • Burst Pressure: 5000 PSI
  • Life @ Rated Load: 100,000 cycles
  • Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA)
  • Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid 60°F to 250°F (-50°C to 120°C)
Product Specifications
BRAND Supco
WIDTH INCHES 1
DEPTH INCHES 20
HEIGHT INCHES 1
PSI CLOSED 80
PSI OPEN 40
TOLERANCE 5
DESCRIPTION Pressure Switch - 40 PSI Open 80 PSI Closed
PACKAGE QUANTITY 1
MANUFACTURER'S PART NUMBER SLP4080

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700