Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Structural Plastic Solid Shelving 96 x 36 x 51
Availability: Usually ships in 4 to 7 days Stock No:WB796804
Quantity Discount
QTY
Price
1-5
$742.95 ea.
6+
$716.95 ea.
Product Information
DURASHELF® STRUCTURAL PLASTIC SHELVING 3-Shelf Unit with Solid Shelves
DuraShelf® structural plastic shelving withstands extreme temperatures in wet or corrosive environments. High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Strong 2-5/8" thick shelves and 2-3/8" diameter posts interlock together to form a rigid assembly. Stationary Shelf Units have 25" clearance between posts and 20" between shelves. Virtually maintenance free. Steam cleanable. Quick and easy assembly, no tools required.
Product Specifications
ASSEMBLY
Unassembled
CAPACITY LBS
3960
SHELF TYPE
Solid
WIDTH INCHES
96
WEIGHT LBS
201.5
COLOR FINISH
Black
MODEL
796804
MANUFACTURERS PART NUMBER
ST9636X3
HEIGHT INCHES
51
DEPTH INCHES
36
CONSTRUCTION
Plastic
SHELF QUANTITY
3
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700