Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Holmes® 20" Box Fan HABF2010A-WM 1196 CFM
Availability: Usually ships same day Stock No:WBB462664
Price: $19.50
Product Information
Holmes® 20" Box Fan
Three speed settings, 20" blade diameter, sturdy metal frame, removable front grill for easy cleaning, integrated carry handle, attachable feet for added stability, integrated cord wrap, made is USA, no tool assenbly, patented blade.
Product Specifications
BRAND
Sunbeam by Jarden Consumer Solutions
WIDTH INCHES
21-1/8
DEPTH INCHES
4-7/16
HEIGHT INCHES
21
FAN DIAMETER INCHES
19-1/2
WEIGHT LBS
6.8
COLOR FINISH
White
CONSTRUCTION
Plastic/Steel
CFM HIGH
1,196
CFM MEDIUM
983
CFM LOW
869
SPEEDS
3
VOLTAGE
120
AMPS
.8
WATTS
100
POWER CORD LENGTH FEET
6
APPROVAL
cETLus Listed
LIMITED WARRANTY YEARS
1
MANUFACTURERS PART NUMBER
HABF2010A-WM
MODEL
B462664
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: July 17, 2012
Reviewed by: Carol H. (Illinois)
Customer Rating :
Fantastic Box Fan
I love this fan. It cools a wide
area and is extremely quiet. I highly
recommend this fan to anyone looking
for a box fan.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700