Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Tenant Locker Single Tier Starter Unit 4' W x 4' D x 7'-6" Tall
Availability: Usually ships in 15 to 18 days Stock No:WBB470113
Price: $426.95
Product Information
Tenant Locker Single Tier Starter Unit 4' W x 4' D x 7'-6" Tall
Wireway Husky Stored-Secure is 10 gauge diamond pattern woven wire partitions built on angle iron frames for superior strength and ease of assemble. Whether needing storage for tenants, or a cylinder storage unit for your shop. Stored Secure Tenant Locker is the economical solution. Choose between Single and Double Tier lockers with or without ceilings. Optional Wire Mesh Back Panels are ideal for back-to-back locker installation or in areas where a single row of lockers is set away from the wall. Add-On Units can be easily attached to starter locker to create multiple locker units side-by-side.
Product Specifications
WIDTH INCHES
48
DEPTH INCHES
48
HEIGHT INCHES
90
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BRAND
Wireway Husky
CONSTRUCTION
10 Gauge Wire
DESCRIPTION
Starter
MANUFACTURERS PART NUMBER
TLS0404
STYLE
Without Roof
TYPE
Single Tier
WEIGHT LBS
155.882
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700