1.888.978.7759
Locker Six Tier 12x18x12 6 Door Ready To Assemble Blue

Availability: Usually ships same day.
Item #: WB269690BL
Price: $123.95

Product Information
Paramount® Lockers
6 Tier - Ready to Assemble - 6 Door
Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These six tier lockers feature a padlockable recessed friction latch and hasp closure. Louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels.

Click here to see the selections of Assembled Lockers.



Product Specifications
WIDTH INCHES 12
DEPTH INCHES 18
HEIGHT INCHES 12
COLOR FINISH Blue
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
GROUP 1 Wide
OPENINGS 6
OVERALL HEIGHT INCHES 78
TOTAL WIDTH INCHES 12
TYPE Six Tier
WEIGHT LBS 71
LIMITED WARRANTY 1 Year

Photo Gallery
Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue
Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue
Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue
Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue Locker Six Tier 12x12x12 6 Door Ready To Assemble Blue

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 17, 2012
Reviewed by: Ariel (New Jersey)
Customer Rating:
Solid Locker
The locker is well made and assembly straight foward. Be sure to have a rachet handy though as there are many nuts and bolts. The color was bright and matched what is shown on the web site. Why four stars?? My only complaint and its a minor one, is that some of the sheet metal was bent at the edges. It was no big deal as a simply tweak with a pair of pliers fixed it right up. Ultimately I imagine this damage happened during shipping. Its a heavy box. Outside of that its a great locker and just what I needed.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700