Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
CSL Stainless Steel Service Trolley Cart with 3 Shelves
Availability: Usually ships in 3 to 6 days Stock No:WBB472374
Price: $200.95
Product Information
The Service Trolley is made of stainless steel for long lasting durability. Four 3-inch polyurethane swivel casters with two locking brakes provide smooth transport and locking stability. Three shelves have molded lip to keep contents secure during transport. Cart has a weight capacity of up to 300 lbs. Cart measures 35"L x 21"W x 36"H. Easy to assemble.
Product Specifications
LENGTH INCHES
35
WIDTH INCHES
21
HEIGHT INCHES
36
CAPACITY LBS
300
ASSEMBLY
Unassembled
BRAND
CSL
CONSTRUCTION
Stainless Steel
MANUFACTURERS PART NUMBER
6300
SHELF QUANTITY
3
WEIGHT LBS
33
WHEEL DIAMETER INCHES
3
WHEEL TYPE
Polyurethane Swivel, 2 with Brakes
Wheel Diameter Inches
3
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700