1.888.978.7759
ProPanel Light Gray 42" 2 Way or 3 Way Connector For Office Partition Panels

Availability: Usually ships in 5 to 8 days
Item #: WBB473835
List Price: $59.99 Save: up to 32%
Price: $40.95

Product Information
Save 20%. Limited Time Promotion.
Our Price reflects 20% savings. Offer ends December 31, 2014


ProPanel Light Gray 42" 2 Way or 3 Way Connector

Includes parts to form one connection
Includes one 42" H post
Connects two 42" H panels to form L or connects three 42" H panels to form T

Product Specifications
COLOR FINISH Slate
BRAND Bush®
CONSTRUCTION Steel
DESCRIPTION 42" 2 Way or 3 Way Connector
MANUFACTURERS PART NUMBER PH99742-03
TYPE Accessory
LIMITED WARRANTY 10 Years
PROMOTION 20% Off
ACCESSORY TYPE Connector
C.A.R.B. COMPLIANT YES

Photo Gallery
Bush Furniture

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700