Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
60" x 29" x 27" 1/2-Hr Fire Rated Gun Safe 15 Gun Capacity Black Metallic
Availability: Usually ships in 28 to 31 days Stock No:WBB475577
Price: $2,369.00
Product Information
In today's world, providing safe storage for your firearms has become a necessary investment. A SECURALL® gun safe will not only give you unmatched performance, but peace of mind as well. The SECURALL® name has stood for quality for over 50 years, and that quality goes into every product that leaves our factory floor. Whether you are storing firearms, valuables, or important documents, you can trust SECURALL!
Standard Features:
Fire Rated to 1200°F for 1/2-hour by Omega Point Laboratories.
UL Listed as Gun Safe and Residential Security Container.
La Gard electronic combination lock Standard.
Machine formed and continuously welded double-body construction.
Inner body - 18 gauge cold rolled steel.
Outer Body 12 gauge cold rolled steel.
Doors Secured by 2 inch wide chrome plated steel lock bolts.
Fully assembled fabric covered interior standard.
Adjustable steel gun racks and shelves.
Roller bearing mount turret standard on select models.
Brass plated "lever" handle standard (Solid brass "Spindle" Handle Optional).
One Year satisfaction guarantee.
Product Specifications
WIDTH INCHES
29
DEPTH INCHES
27
HEIGHT INCHES
60
CAPACITY
15 Gun
CAPACITY CUBIC FEET
18
COLOR FINISH
Black Metallic
ADJUSTABLE SHELVES
3
ASSEMBLY
Assembled
BRAND
Securall Products
CONSTRUCTION
Steel/Concrete
DOOR QUANTITY
1
DOOR TYPE
Manual
FIRE RATING
30 Min., 1200°F
FIXED SHELVES
1
INSIDE DEPTH INCHES
22-1/4
INSIDE HEIGHT INCHES
55-1/2
INSIDE WIDTH INCHES
25-1/4
MANUFACTURERS PART NUMBER
3815-BK
PACKAGE QUANTITY
1
SERIES
3000
SHELF CAPACITY LBS
500
WEIGHT LBS
750
APPROVAL/REGULATIONS
UL Listed
LIMITED WARRANTY
1 Year
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700