Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Impromptu® Flat Panel TV Cart
Availability: Usually ships in 5 to 8 days Stock No:WBB475932
Price: $437.95
Product Information
Impromptu® Flat Panel TV Cart
Have instinctive elegance with the Impromptu® Flat Panel TV Cart. The cart allows you to move your monitor smoothly and sleekly throughout your workspace on an impulse. With a stunning steel frame and translucent polycarbonate panel it can hold up a 42" monitor in style. Cart is mobile on four casters (2 locking). Middle shelf measure 34-1/2"W x 19"D. Assembly required.
Product Specifications
LENGTH INCHES
38
WIDTH INCHES
20
HEIGHT INCHES
65-1/2
CAPACITY LBS
80
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BRAND
Safco
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
8926GR
WHEEL DIAMETER INCHES
3
WHEEL TYPE
Swivel, 2 with Brakes
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700