Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Stack-On™ Personal Fire Safe With Combo Lock, 16-1/2"H
Availability: Usually ships in 5 to 8 days Stock No:WBB476465
Price: $222.95
Product Information
Includes a 4-number combination lock with a key lock for added security. 2 live action locking bolts and 2 steel dead bolts provide 4 locking points directly into the body of the safe. The units are insulated with proprietary mixture of cement and vermiculite. Includes 1 adjustable shelves and fastening hardware to bolt the unit to the floor. The units are insulated with proprietary mixture of cement and vermiculite. Includes 1 adjustable shelf and fastening hardware to bolt the unit to the floor. Exterior has a black and silver paint finish with chrome accents. Safe is California DOJ-approved firearms safety device that meets the requirements of California Penal Code Section 12088 and the regulations issued thereunder. Not recommended for storing CD's or other electronic storage devices. Fastening hardware included.
Personal Fire Resistant Safes are fire rated to manufacturer's specifications for 90 minutes up to 1700°.
Product Specifications
WIDTH INCHES
17-3/8
DEPTH INCHES
15-3/16
HEIGHT INCHES
16-1/2
COLOR FINISH
Black/Silver
ASSEMBLY
Assembled
BRAND
Stack-On
CONSTRUCTION
Steel
FIRE RATING
90 Min., 1700°
MANUFACTURERS PART NUMBER
PSF-709-DS
OPENINGS
3
PACKAGE QUANTITY
1
SERIES
Stack-On Elite
SHELF QUANTITY
2
TYPE
Combo Lock
WEIGHT LBS
136
APPROVAL/REGULATIONS
California DOJ-Approved
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700