Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Stack-On™ Pistol & Ammo 53" High Ready-to-Assemble Security Cabinet
Availability: Usually ships in 5 to 8 days Stock No:WBB476504
Price: $107.95
Product Information
This 53" steel security cabinet has 3 removable steel shelves. Loads of storage. 3-point locking system with key coded, double-bitted lock for greater security. Unit is easy to assemble with integrated, form fitting parts that are fastened together. Fasteners are tamper proof from the outside of the cabinet. Pre-drilled mounting holes in the bottom and the back of the cabinet allow for easy attachment to the floor or wall. Cabinet has black, epoxy paint finish with silver accents on the cabinet door. Safe is California DOJ-approved firearms safety device that meets the requirements of California Penal Code Section 12088 and the regulations issued thereunder. Not recommended for storing CD's or other electronic storage devices. Fastening hardware included.
Product Specifications
WIDTH INCHES
17
DEPTH INCHES
11
HEIGHT INCHES
53
COLOR FINISH
Black
ADJUSTABLE SHELVES
3
ASSEMBLY
Unassembled
BRAND
Stack-On
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
GCB-5300RTA-DS
OPENINGS
4
PACKAGE QUANTITY
1
SERIES
Security Plus
TYPE
Single Door
WEIGHT LBS
54
APPROVAL/REGULATIONS
California DOJ-Approved
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700