Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Stack-On™ Three Shelf Pistol Ammo Security Cabinet, Green
Availability: Usually ships in 5 to 8 days Stock No:WBB476506
Price: $72.95
Product Information
Perfect for holding pistols, ammo, supplies and valuables. Cabinet has hunter green gloss paint finish with gold accents. Locking mechanism passes through steel door and is secured behind the steel door frame for added security. Units are fully lockable with key coded, double - bitted lock. 2 removable shelves and foam padded bottom provide ample storage. Pre-drilled mounting holes allow for easy attachment to the floor, ceiling, wall or other Stack-On pre-assembled gun cabinets. Safe is California DOJ-approved firearms safety device that meets the requirements of California Penal Code Section 12088 and the regulations issued thereunder. Not recommended for storing CD's or other electronic storage devices. Fastening hardware included.
Product Specifications
WIDTH INCHES
21
DEPTH INCHES
10
HEIGHT INCHES
18
COLOR FINISH
Green
ADJUSTABLE SHELVES
2
ASSEMBLY
Assembled
BRAND
Stack-On
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
GC-900-5DS
OPENINGS
3
PACKAGE QUANTITY
1
SERIES
Security Plus
TYPE
Padded Bottom
WEIGHT LBS
28
APPROVAL/REGULATIONS
California DOJ-Approved
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700