1.888.978.7759
4-Wide Refrigerated Food Vending Machine

Availability: Usually ships in 14 to 17 days
Item #: WBB476686
Price: $4,433.00

Product Information
Offer refrigerated food with confidence in the Seaga Food Machine, equipped with health and safety features. Built-in temperature sensors and vend detection system make the food machine a great addition. Energy efficient insulation and energy saving setup options are standard, along with dual coils.

  • Oversized product bin for larger products
  • Sturdy, hard-wearing all steel design
  • Removable trays with first in/first out (FIFO) product loading capability
  • Adjustable trays
  • Dual coils are standard
  • Health and safety features
  • Holds 26 selections hold 196 items such as meat/cheese/cracker packs, sandwiches and more
  • Coils and trays configured for today's most popular vended cold food items
  • Simple to set up, operate and maintain
  • Vend detection system
  • Adjustable individual selection pricing for easy price changes
  • All shelves pull out and tilt for fast filling with less effort
  • 2 line programmable display attracts and communicates with customers
  • Settings are explained in plain text through the display, making them easy to navigate and program
  • Comes with a handy electronic menu guide on the inside of the door
  • Automatic daylight savings time change
  • English or Spanish
  • 3 tube coin mechanism
  • 500 stacker bill validator
  • Lock with two keys
  • Heavy duty steel cabinet with metal shelves lasts through years of service
  • Corrosion-free, durable chrome spirals
  • Rugged powder-coated paint finish
  • 8 point star-drive spiral motors provide precise vending
  • Anti-theft delivery bin
  • For indoor use only
  • Braille numeric selection keypad
  • DEX capability; full MDB protocol
  • Extensive viewable accountability information including sales by selection
  • Attractive styling, rugged design
  • Requires 1 - 110V power source
  • CFC free foamed in place insulation Note: Not for outdoor use. Outdoor restriction includes areas inside that are excessively dirty, have temperatures over 90 degrees F and/or 80% humidity or temperatures under 40 degrees F. Installations determined to be classified as Outdoor voids manufacture warranty.
Product Specifications
WIDTH INCHES 35
DEPTH INCHES 35
HEIGHT INCHES 72
CAPACITY 196
COLOR FINISH Black
BRAND Seaga
CONSTRUCTION Steel
PACKAGE QUANTITY 1
MANUFACTURER PART NUMBER GEF3700

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700