Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
$120 Capacity Bill Changer
Availability: Usually ships in 7 to 10 days Stock No:WBB476696
Price: $608.00
Product Information
Add value and convenience to your vending location with Seaga's $120 capacity changer. Great features make this changer ideal for small locations. Designed for nickel, dime, quarter, all quarters or even token dispensing, this model accepts $1 or $5 bills. Machine features a coin cup and dual steel locks with all steel construction. This machine for indoor use only.
Large $120 capacity, small size
Changes $1 or $5 to quarters or quarters, dimes, nickels or tokens
Mounts to vending machine or wall (hardware not provided)
Fused circuitry
Coin cup
Sold out light
Roller bearing slide-out for instant servicing
High security cabinet construction
Tube style loading
For indoor use only
Requires 1 grounded outlet
Note: Not for outdoor use. Outdoor restriction includes areas inside that are excessively dirty, have temperatures over 90 degrees F and/or 80% humidity or temperatures under 40 degrees F. Installations determined to be classified as Outdoor voids manufacture warranty.
Product Specifications
WIDTH INCHES
7
DEPTH INCHES
11.5
HEIGHT INCHES
19.75
CAPACITY
120
COLOR FINISH
Black
BRAND
Seaga
CONSTRUCTION
Steel
PACKAGE QUANTITY
1
MANUFACTURER PART NUMBER
GEBC1050
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700