1.888.978.7759
Serenity™ Big And Tall Leather Mid Back Chair

Availability: Usually ships in 7 to 10 days
Item #: WBB477807
Price: $325.95

Product Information
Save 32%. Limited Time Promotion.
Our Price reflects 32% savings. Offer ends December 31, 2014
The individual needs of a workspace are met with the comforts of leather. Designed for life's varying sizes, the Big and Tall Leather Chair provides a luxurious seating experience in any working environment. The chair is especially designed for the big and tall person, with a weight capacity of 500 lbs. The Big and Tall Leather Chair features a swivel seat with pneumatic height adjustment, tilt lock, and tilt tension on a 5-star, oversized base. It's the perfect solution for every unique work environment.

Product Specifications
WIDTH INCHES 26
DEPTH INCHES 26
HEIGHT INCHES 45-1/2
COLOR FINISH Black
ARM TYPE Armrest
BACK WIDTH INCHES 22
BACK HEIGHT INCHES 23
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Safco®
CONSTRUCTION Leather
DESCRIPTION Mid Back Chair
SEAT WIDTH INCHES 21-1/2
SEAT DEPTH INCHES 22
MANUFACTURERS PART NUMBER 3501BL
FRAME CONSTRUCTION Steel
CAPACITY LBS 500
APPLICATION Office
APPLICATION/USAGE Office Seating
PROMOTION 32% Off

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700