Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
RSVP™ Pneumatic Base 28" Dia. With 4 Levelers Silver (Top Sold Separately)
Availability: Usually ships in 5 to 8 days Stock No:WBB477809
Price: $135.95
Product Information
No reservations needed for this elegantly designed table. RSVP™; will invite guests in and is perfect for any hospitality needs. Choose from two table bases, Standard or Pneumatic. The bases can be used with multiple tops that come with four glides on each base. If you want the possibility of easy mobility you can simply add casters to either base while keeping the overall height the same. The Pneumatic Base Table adjusts in height from 273/4" to 363/4". The Standard Fixed Tables height is 29" overall. RSVP is ready for every guest, no need to call ahead.
Product Specifications
WIDTH INCHES
28
DEPTH INCHES
28
HEIGHT INCHES
27-3/4 to 36-3/4
COLOR FINISH
Silver
BRAND
Safco®
CONSTRUCTION
Steel
DESCRIPTION
Table Base
MANUFACTURERS PART NUMBER
2655SL
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700