1.888.978.7759
Incite High Back Leather Executive Chair Black

Availability: Usually ships in 5 to 8 days
Item #: WBB477837
Price: $275.95

Product Information
Incite High Back Leather Executive Chair Black

Constructed with a tubular steel frame and heavy-duty nylon base for stability, strength and long lasting durability. InCite workplace productivity with elegant comfort that lasts throughout day. Beautiful designed executive chair with genuine leather upholstery, metal accents and thick foam padded seat, back and headrest to provide lasting comfort during long periods of sitting. Chairs offer a 360° swivel, pneumatic height adjustment and adjustable tilt tension. Dual-wheel carpet casters allow easy mobility. Color is Black. Size is 27-1/4" W x 28-1/2" D x 46" to 50-1/2" H.

Product Specifications
WIDTH INCHES 27-1/4
DEPTH INCHES 28-1/2
HEIGHT INCHES 46 to 50-1/2
COLOR FINISH Black
ARM TYPE Armrest
BACK WIDTH INCHES 21
BACK HEIGHT INCHES 30
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Safco®
CONSTRUCTION Recycled Leather
DESCRIPTION Executive Chair
SEAT WIDTH INCHES 21
SEAT DEPTH INCHES 19-1/2
SEAT HEIGHT INCHES 17 to 21
MANUFACTURERS PART NUMBER 4470BL
UPHOLSTERY Leather
FRAME COLOR Black
FRAME CONSTRUCTION Steel
CAPACITY LBS 250
APPLICATION Office
APPLICATION/USAGE Office Seating
CAL117 CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700