1.888.978.7759
Bliss™ High Back Office Chair Black Print

Availability: Usually ships in 5 to 8 days
Item #: WBB477843
Price: $223.95

Product Information
Be the envy of your office with this distinctly designed chair. The seat back beautifully works with your body for a relaxing experience throughout your workday. For even more gratifying luxury the high back chair features height-adjustable arms and a 4-position locking synchro mech with tilt tension control. The mid back features fixed arms with a simple synchro mech. Both chairs available in two print colors or standard Black. Everyone will set their sights on this chair.

Product Specifications
WIDTH INCHES 26
DEPTH INCHES 29
HEIGHT INCHES 39-1/2 to 43
COLOR FINISH Black Print
ARM TYPE Armrest
BACK WIDTH INCHES 18-1/2
BACK HEIGHT INCHES 23
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Safco®
CONSTRUCTION Fabric
SEAT WIDTH INCHES 20-1/2
SEAT DEPTH INCHES 19-1/2
SEAT HEIGHT INCHES 16-1/2 to 20
MANUFACTURERS PART NUMBER 7201BL1
UPHOLSTERY Fabric
FRAME CONSTRUCTION Nylon
CAPACITY LBS 250
APPLICATION Office
GREENGUARD CERTIFIED Yes
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700