1.888.978.7759
Hallowell URB3228-6A-PT ReadyBuilt Locker, 36"W x 12"D x 13"H, Parchment, 6 Tier, 3 Wide

Availability: Usually ships in 7 to 10 days
Item #: WBB480245
List Price: $1,498.70 Save: up to 59%
Price: $620.00

Product Information
Hallowell ReadyBuilt Locker, 36"W x 12"D x 78"H, Parchment, 6 Tier, 3 Wide

Fully-Assembled and ready to use right out of the box! Ready-Built lockers ship complete with a master-keyed controlled combination padlock for each locker door so lockers are ready to use the minute they arrive. Our multi-point gravity lift-type latching for wardrobe lockers assures a secure locker while box lockers offer a simple thru-the-door finger pull single-point latch. All doors are louvered for ventilation and include a continuous piano hinge to insure a worry-free door operation. Wardrobe doors include a stainless steel recessed handle allowing the included padlock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Order 3-wide units for best value and order 1-wide units where needed to complete your layout. Lockers ship fully-assembled. Includes number plate on each door. Specify number at time of order, otherwise start with #1. Choose from three great color choices: Parchment, Hallowell Gray or Marine Blue.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 12
HEIGHT INCHES 12
COLOR FINISH Parchment
ASSEMBLY Assembled
BRAND Hallowell
CONSTRUCTION Steel
GROUP 3 Wide
MANUFACTURERS PART NUMBER URB3228-6A-PT
OPENINGS 18
OVERALL HEIGHT INCHES 78
STYLE Box
TOTAL WIDTH INCHES 36
TYPE Six Tier
WEIGHT LBS 190
CERTIFIED/APPROVED GREENGUARD Children & Schools Certified
LIMITED WARRANTY 2 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700