1.888.978.7759
Hallowell UH3258-2A-HG ValueMaxLocker, 36"x15"x39", Gray, Double Tier, 3 Wide, Assembled

Availability: Usually ships in 7 to 10 days
Item #: WBB480341
List Price: $858.93 Save: up to 59%
Price: $352.95

Product Information
Hallowell Value Max Locker, 36"W x 15"D x 78"H, 725 Hallowell Gray, Double Tier, 3-Wide, Assembled

These single-point latch lockers offer an economical solution to your personal storage needs. The no moving parts thru-the-door finger pull with padlock hasp reduces life-cycle costs. Heavy gauge door and frame with continuous piano hinge provide worry-free operation. Doors are louvered for ventilation. Wardrobe lockers allow for larger personal storage. Locks are not included. Lockers ship fully-assembled. Includes number plate on each door. Specify number at time of order, otherwise start with #1.

Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 15
HEIGHT INCHES 36
COLOR FINISH Hallowell Gray
ASSEMBLY Assembled
BRAND Hallowell
CONSTRUCTION Steel
GROUP 3 Wide
MANUFACTURERS PART NUMBER UH3258-2A-HG
OPENINGS 6
OVERALL HEIGHT INCHES 78
TOTAL WIDTH INCHES 36
TYPE Double Tier
WEIGHT LBS 161
CERTIFIED/APPROVED GREENGUARD Children & School Certified
LIMITED WARRANTY 2 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700