Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Hallowell® Kid Locker, 15"W x 15"D x 48"H, Bubble Gum Pink
Availability: Usually ships in 7 to 10 days Stock No:WBB480488
Price: $105.95
Product Information
Hallowell® Kid Locker, 15"W x 15"D x 48"H, 1133 Bubble Gum Pink
Hallowell Kid storage Lockers are the ideal compliment to the décor of kid's bedrooms, mudrooms, garages and any other room that you need a little extra organization. Fun and vibrant these small lockers are sturdy, well made and the perfect size for the child.
Product Specifications
WIDTH INCHES
15
DEPTH INCHES
15
HEIGHT INCHES
48
COLOR FINISH
Bubble Gum Pink
ASSEMBLY
Unassembled
BRAND
Hallowell
CONSTRUCTION
Steel
GROUP
1 Wide
MANUFACTURERS PART NUMBER
HKL151548-1BG
OPENINGS
1
OVERALL HEIGHT INCHES
48
OVERALL WIDTH INCHES
15
STYLE
Wardrobe
TYPE
Single Tier
WEIGHT LBS
50
CERTIFIED/APPROVED
GREENGUARD Children & School Certified
LIMITED WARRANTY
2 Year
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: February 28, 2012
Reviewed by: wendy (the woodlands)
Customer Rating :
bubble gum locker
the instructions were not very well explained. it needs more direction and maybe label the parts and use the lable as a model. we had to start over a few times because we had the the sides on the wrong side. still don't think we have it right.
Reviewed On: January 03, 2012
Reviewed by: Johnnie (Gonzales, LA)
Customer Rating :
Our Kids Love The Lockers!
Our kids love the lockers. This is the best present they received from Santa, according to them. They have since moved in numerous items to store inside of their locker.
We posted Christmas pictures on Facebook and the lockers were in the background. Many people inquired about how to get them.
The only negative things I could say is that it took quite a while to put together so be prepared. The instructions were not very helpful. Also, I think we were missing just a couple of screws (not a big deal); however, we were also missing the name/number plate that goes at the top of the front door for both lockers we purchased, the Sour Apple Green & Bubble Gum Pink.
Other than that, very satisfied.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700