1.888.978.7759
Elkay Gourmet Lustertone Sink, DLR1722102

Availability: Usually ships in 7 to 10 days
Item #: WBB480770
List Price: $836.00 Save: up to 47%
Price: $440.95

Product Information
Elkay Gourmet Lustertone Sink, DLR1722102
Gourmet Sink, 2 hole, 18 gauge, full spray sound control
  • Top Mount
  • Stainless Steel
  • 1 Bowl
  • Min. Cabinet Size: 21
Product Specifications
APPLICATION Kitchen
BASIN QUANTITY 1
BASIN WIDTH INCHES 16
BRAND Elkay
CONSTRUCTION Stainless Steel
HEIGHT INCHES 10-1/8
LENGTH INCHES 17
MINIMUM CABINET SIZE 21
SIDE SPRAY No
STEEL GAUGE 18
WIDTH INCHES 22
BASIN DEPTH INCHES 10.125
BASIN LENGTH INCHES 13.5
SHAPE Rectangular
PULL-OUT SPRAY No
INCLUDES Sink
FAUCET CENTERS INCHES 4
FAUCET HOLES 2
ADA COMPLIANT No
MOUNTING TYPE Drop-In
MANUFACTURERS PART NUMBER DLR1722102
COLOR FINISH Stainless Steel
SOUND DEADENING Full Spray

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700