Roval Surface Mounted Twin Hide-A-Roll Toilet Tissue Dispenser holds two rolls up to 5-1/4" diameter (double roll capacity 3600 sheets). Top roll automatically drops in place when bottom roll is used up. Type 304 satin finish stainless steel cabinet and mechanism. Theft-resistant spindles with integral plated steel endpins. Dimensions: 6-1/16"W x 6-1/2"D x 12-1/8"H.
Product Specifications
WIDTH INCHES
6-1/16
DEPTH INCHES
6-1/2
HEIGHT INCHES
12-1/8
CAPACITY
Two 5-1/4" Rolls
COLOR FINISH
Stainless
ASSEMBLY
Assembled
BRAND
ASI
CONSTRUCTION
Stainless Steel
MOUNT TYPE
Surface
STYLE
Standard
TYPE
Tissue Dispenser
WEIGHT LBS
5-2/7
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700