Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Homak 12-Gun Steel Security Cabinet - Black
Availability: Usually ships in 7 to 10 days Stock No:WBB482013
Price: $245.95
Product Information
Homak 12-Gun Steel Security Cabinet - Black
The 12 Gun Security Cabinet is manufactured using the highest grade of raw materials available. With a 1.0mm steel thickness, this unit provides maximum organization. A four point tubular locking system includes two individually coded keys.
Product Specifications
WIDTH INCHES
21
DEPTH INCHES
15-1/8
HEIGHT INCHES
57
CAPACITY
12 Gun
CAPACITY CUBIC FEET
10.14
COLOR FINISH
Black
ADJUSTABLE SHELVES
3
ASSEMBLY
Assembled
BRAND
Homak Manufacturing
CONSTRUCTION
Steel
DOOR QUANTITY
1
DOOR TYPE
Manual Close
FIXED SHELVES
--
INSIDE DEPTH INCHES
14-7/8
INSIDE HEIGHT INCHES
56-3/4
INSIDE WIDTH INCHES
20-3/4
MANUFACTURERS PART NUMBER
HS30103630
OPENINGS
1
PACKAGE QUANTITY
1
WEIGHT LBS
83
APPROVAL/REGULATIONS
California DOJ Approved
LIMITED WARRANTY
1 Year
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700