Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Homak 16-Gun Steel Mechanical Lock Gun Cabinet - Hunter Green
Availability: Usually ships in 7 to 10 days Stock No:WBB482017
Price: $475.95
Product Information
Homak 16-Gun Steel Mechanical Lock Gun Cabinet - Hunter Green
Homak 16 Gun Mechanical Safe combines high-end security with a durable design. Features of Homak Combo Lock Gun Safe include carpet-lined Interior, adjustable shelf. built-in adjustable barrel rests, plastic barrel rests for multi-length gun barrels. Cabinet is DOJ Certified.
Product Specifications
WIDTH INCHES
20-3/4
DEPTH INCHES
20-1/8
HEIGHT INCHES
59
CAPACITY
16 Gun
CAPACITY CUBIC FEET
13.09
COLOR FINISH
Hunter Green
ADJUSTABLE SHELVES
4
ASSEMBLY
Assembled
BRAND
Homak Manufacturing
CONSTRUCTION
Steel
DOOR QUANTITY
1
DOOR TYPE
Manual Close
FIRE RATING
--
FIXED SHELVES
--
INSIDE DEPTH INCHES
18-7/8
INSIDE HEIGHT INCHES
58-1/2
INSIDE WIDTH INCHES
20-1/2
MANUFACTURERS PART NUMBER
HS40221160
OPENINGS
1
PACKAGE QUANTITY
1
TYPE
Mechanical Lock
WEIGHT LBS
157
LIMITED WARRANTY
5 Year
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700