Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Homak 10-Gun Corner Steel Gun Cabinet - Black
Availability: Usually ships in 7 to 10 days Stock No:WBB482026
Price: $323.95
Product Information
Homak 10-Gun Corner Steel Gun Cabinet - Black
Get more storage space and take up less floor space with this 10-Gun Corner Cabinet. It easily mounts in any corner and has five storage shelves for holding all types of shooting accessories. It features the industry's toughest finish, a powder-coated epoxy to brush off nicks, dings and scratches. Four-point locking system with premium-grade lock and two keys.
Product Specifications
WIDTH INCHES
33-3/4
DEPTH INCHES
24-1/8
HEIGHT INCHES
57
CAPACITY
10 Gun
CAPACITY CUBIC FEET
15.77
COLOR FINISH
Black
ADJUSTABLE SHELVES
5
ASSEMBLY
Assembled
BRAND
Homak Manufacturing
CONSTRUCTION
Steel
DOOR QUANTITY
1
DOOR TYPE
Manual Close
FIXED SHELVES
--
INSIDE DEPTH INCHES
33-3/4
INSIDE HEIGHT INCHES
56-3/4
INSIDE WIDTH INCHES
22-11/16
MANUFACTURERS PART NUMBER
HS30136010
OPENINGS
1
PACKAGE QUANTITY
1
WEIGHT LBS
96
APPROVAL/REGULATIONS
California DOJ Approved
LIMITED WARRANTY
1 Year
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: May 07, 2013
Reviewed by: Robert Wilkinson (Atlanta Ga)
Customer Rating :
pictures are deceiving
There are no dimensions for the shelves in the info and there are a lot smaller than what they apear in the photos. Ridiculous!!!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700