Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sylvania SA110 Heavy Duty Appliance Timer
Availability: Usually ships same day Stock No:WBB484989
Price: $9.50
Product Information
Heavy Duty Aplliance Timer
Features:
Up to 48 On/ 48 Off Settings
Controls Lamps and Appliances
Grounded 3-Prong Outlet
Extra Untimed Outlet for use with
additional appliances
Decorative protective cover compliments
any décor while protecting your settings
Non-removable pegs cant get lost
Timer On/Off Indicator light
15 Amps
Bi-Lingual Packaging
Product Specifications
AMPS
15
BRAND
Sylvania
COLOR FINISH
White
DEPTH INCHES
1-3/4
HEIGHT INCHES
3
HORSE POWER
--
MANUFACTURERS PART NUMBER
SA110
SWITCH TYPE
Mechanical
VOLTAGE
120
WIDTH INCHES
3-1/4
WATTAGE TUNGSTEN
1800W
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700