Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sylvania SA160 Dual Mode 24-Hour/60-Minute Digital Auto Shut-Off Timer
Availability: Usually ships in 3 to 6 days Stock No:WBB485000
Price: $21.25
Product Information
Dual Mode 24 Hour/60 Minutedigital Auto Shut-Off Timer
Features:
Turns off lights, fans, whirlpools and more
Dual mode one-touch 24 Hour/ 60 Minute
countdown timer
Easy ajust for in between times
Large Illuminated digital display
On/Off Switch
To the minute digital accuracy
Digital Control eliminates noise
Memory saver recalls last setting in
the event of a power failure
No movable parts to get lost
Easy-to-set, read, and use
Easy to wire and instrall
Installation Hardware Included
20 Amps
Bi-Lingual Packaging
Product Specifications
AMPS
20
BRAND
Sylvania
COLOR FINISH
White
HORSE POWER
--
MANUFACTURERS PART NUMBER
SA160
SWITCH TYPE
Decorator
VOLTAGE
120
WATTAGE
1800
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700