1.888.978.7759
Ironwood 10 Compartment Grey Grill Door Storage Locker, Folkstone Color

Availability: Usually ships in 28 to 31 days
Item #: WBB485555
Price: $1,975.00

Product Information
Ironwood 10 Compartment Grey Grill Door Storage Locker, Folkstone Color Finish

Ironwood provides plenty of cabinet options to solve your unique storage needs. Grill doors provide the security you need while allowing you to see the contents inside. Grill doors also provide excellent ventilation. Doors feature individual lock hasps for added security. Locks sold separately. Ideal for general storage of personal belongings, athletic equipment, musical instruments and more. Units ship fully assembled.

Product Specifications
DEPTH INCHES 40
CAPACITY LBS 400
COLOR FINISH Folkstone
BRAND Ironwood
CONSTRUCTION Wood
DOOR TYPE Grey Grill Door
GROUP 2 Wide
MANUFACTURERS PART NUMBER 513-5-G-GG
OPENINGS 10
OVERALL HEIGHT INCHES 85-1/2
OVERALL WIDTH INCHES 27-1/2
PACKAGE QUANTITY 1
SERIES Teton
TYPE Five Tier
WEIGHT LBS 565
LIMITED WARRANTY 5 Years

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700