Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Air Foxx 2HP UFO-101H3 Vertical Bag Dust Collector
Availability: Usually ships in 2 to 5 days Stock No:WB261347
Price: $356.00
Product Information
AIR FOXX® DUST COLLECTORS Dust Collector with 2HP Motor
Air Foxx® dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Three-phase 220/440V motor. Includes 25-micron filter bags. Collector with 2 HP Motor provides up to 1,550 CFM using a 12-1/2" diameter impeller. Offers 4.2 Cubic Foot bag capacity. Bag measures 15-1/2" diameter x 30" D.
Product Specifications
LENGTH INCHES
42
WIDTH INCHES
22
HEIGHT INCHES
79
COLOR FINISH
White
CFM
1550
CONSTRUCTION
Steel
HORSEPOWER
2
MANUFACTURERS PART NUMBER
UFO-101H3
POWER CORD LENGTH
6' Ft.
VOLTAGE
220/440
WEIGHT LBS
90
AMPS
10
STATIC PRESSURE (INCH OF WATER)
8.5"
CONNECTION DIAMETER
5" Inlet, 4" x (2) Y Fitting
BAG SIZE
15-1/2"dia. x 30"D (2)
IMPELLER DIAMETER
12-1/2"
SOUND RATING
65 dB
BAG CAPACITY
4.2 Cu Ft.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700